Flat Shipping

Flat Shipping at €24.99 + VAT

SEALMASTER NPL-39 | BD7QKK

SEALMASTER NPL-39 700596 Pillow Block Bearing, 2 7/16 Inch Bore, Cast Iron, Set Screws, 2 11/16 Inch Shaft Ht

Item: BD7QKK Model: NPL-39Cross Ref: 44A443 / 700596
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€834.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Height0.19"
Base Length9 1/2"
Base To Center Height2 11/16"
Base Width2 3/4"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bearing Material GradeGrade 52100
Bolt Size5/8"
Bolt Spacing Max7.63"
Bolt Spacing Min6 22/25"
Bore Dia.2 7/16"
Bore Diameter2 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.563"
ClosureDouble Sealed
Dynamic Load Capacity11789 lbs.
Dynamic Radial Load Capacity11789 lbf.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.81"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt, Low Base
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.984"
Insert2-27
Length Through Bore2.563"
Lubricant MaterialNGLI #2 Equivalent
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3000 RPM
Maximum Misalignment Angle
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Mount Hole Center-to-center Length7 5/8"
Mount TypeBolt-Through
Mounting Bolt Size5/8"
Mounting Surface To Shaft Center Height2 11/16"
Number Of Mount Holes2
Outer Ring Land ProfileStandard
Overall Height5 1/2"
Overall Length9 1/2"
Overall Width2 3/4"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal MaterialFelt
Seal TypeFelt Labyrinth Seal
Setscrew Torque230 lbs.-in. to 300 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-27
Static Load Rating8150 lbs.
Static Radial Load Capacity8150 lbf.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0989 cPS
Vibration Frequency Outer Ring Defect0.0678 cPS
Vibration Frequency Roller Spin0.0432 cPS

Shipping Info:

Ship weight (kg) 6.12
Ship height (cm)26.37
Ship length (cm)16.51
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NPL-39 700596 Pillow Block Bearing, 2 7/16 Inch Bore, Cast Iron, Set Screws, 2 11/16 Inch Shaft Ht
€834.02 /unit