SEALMASTER NPL-28TC | BD6ZYB

SEALMASTER NPL-28TC

Item: BD6ZYB Model: NPL-28TCCross Ref: 705883
In Stock

Get it by Thursday, Jun 12

€268.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length7 1/2"
Base To Center Height2.06"
Base Width2.13"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing Max6.06"
Bolt Spacing Min5 11/25"
Bore Dia.1 3/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.31"
Dynamic Load Capacity7901 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.63"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt, Low Base
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.063"
Insert2-112TC
Length Through Bore2"
Locking Collar Outside Diameter2.94"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3800 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height4.19"
Overall Length7 1/2"
Overall Width2.13"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Setscrew Torque240 lbs.-in.
Shaft Locking TypeConcentric
Size Code2-111
Static Load Rating5139 lbs.
Vibration Frequency Fundamental Train0.0067 cPS
Vibration Frequency Inner Ring Defect0.0994 cPS
Vibration Frequency Outer Ring Defect0.0673 cPS
Vibration Frequency Roller Spin0.0417 cPS

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)5.41
Ship length (cm)13.18
Ship width (cm)19.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NPL-28TC
€268.33 /unit