Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER NPL-18 | BE6DDQ

SEALMASTER NPL-18 700574 Pillow Block Bearing, 1 1/8 Inch Bore, Cast Iron, Set Screws, 1 9/16 Inch Shaft Ht

Item: BE6DDQ Model: NPL-18Cross Ref: 44A424 / 700574
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€617.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Height0.44"
Base Length6 1/2"
Base To Center Height1 9/16"
Base Width1 22/25"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bearing Material GradeGrade 52100
Bolt Size1/2"
Bolt Spacing4 3/4"
Bolt Spacing Max5.06"
Bolt Spacing Min4 11/25"
Bore Dia.1 1/8"
Bore Diameter1 1/8"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face7/8"
ClosureDouble Sealed
Dynamic Load Capacity4381 lbs.
Dynamic Radial Load Capacity4381 lbf.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height11/25"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt, Low Base
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.594"
Insert2-12
Length Through Bore1.497"
Lubricant MaterialNGLI #2 Equivalent
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5450 RPM
Maximum Misalignment Angle
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Mount Hole Center-to-center Length5 3/64"
Mount TypeBolt-Through
Mounting Bolt Size1/2"
Mounting Surface To Shaft Center Height1 9/16"
Number Of Mount Holes2
Outer Ring Land ProfileStandard
Overall Height3 1/4"
Overall Length6 1/2"
Overall Width1 22/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal MaterialFelt
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-13
Static Load Rating2567 lbs.
Static Radial Load Capacity2567 lbf.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)5.23
Ship length (cm)11.13
Ship width (cm)17.3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NPL-18 700574 Pillow Block Bearing, 1 1/8 Inch Bore, Cast Iron, Set Screws, 1 9/16 Inch Shaft Ht
€617.75 /unit