SEALMASTER NP-47 | BD9JHF

SEALMASTER NP-47 Pillow Block Bearing, 2 15/16 Inch Bore, Cast Iron, Set Screws, 3 1/2 Inch Shaft Ht

Item: BD9JHF Model: NP-47Cross Ref: 44A414
In Stock

Get it by Tuesday, Jun 10

€1,129.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Height1.13"
Base Width3.5"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter2 15/16"
ClosureDouble Sealed
Dynamic Radial Load Capacity14839 lbf.
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Mount Hole Center-to-center Length9 1/2"
Mount TypeBolt-Through
Overall Height7"
Overall Length13"
Overall Width3 1/2"
Seal MaterialFelt
Shaft Locking TypeSet Screws
Static Radial Load Capacity11224 lbf.

Shipping Info:

Ship weight (kg) 12.015
Ship height (cm)36.2
Ship length (cm)20.47
Ship width (cm)10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-47 Pillow Block Bearing, 2 15/16 Inch Bore, Cast Iron, Set Screws, 3 1/2 Inch Shaft Ht
€1,129.69 /unit