SEALMASTER NP-39C | BE8VFZ

SEALMASTER NP-39C 703271 Pillow Block Ball Bearing Unit, 2-Bolt Base, 2-7/16 Inch Bore

Item: BE8VFZ Model: NP-39CCross Ref: 703271
In Stock

Get it by Friday, Jun 13

€431.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length9 1/2"
Base To Center Height2 3/4"
Base Width2 3/4"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size5/8"
Bolt Spacing Max7.63"
Bolt Spacing Min6 22/25"
Bore Dia.2 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.563"
Dynamic Load Capacity11789 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height22/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.984"
Insert2-27C
Length Through Bore2.563"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2550 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5 14/25"
Overall Length9 1/2"
Overall Width2 3/4"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Setscrew Torque230 lbs.-in. to 300 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-27
Static Load Rating8150 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0989 cPS
Vibration Frequency Outer Ring Defect0.0678 cPS
Vibration Frequency Roller Spin0.0432 cPS

Shipping Info:

Ship weight (kg) 6.192
Ship height (cm)16.51
Ship length (cm)26.37
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-39C 703271 Pillow Block Ball Bearing Unit, 2-Bolt Base, 2-7/16 Inch Bore
€431.26 /unit