Flat Shipping

Flat Shipping at €24.99 + VAT

SEALMASTER NP-36 | BE2LRK

SEALMASTER NP-36 Pillow Block Bearing, 2 1/4 Inch Bore, Cast Iron, Set Screws, 2 3/4 Inch Shaft Ht

Item: BE2LRK Model: NP-36Cross Ref: 44A411
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,307.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Height0.88"
Base Width2.75"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter2 1/4"
ClosureDouble Sealed
Dynamic Radial Load Capacity11789 lbf.
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Mount Hole Center-to-center Length7 5/8"
Mount TypeBolt-Through
Overall Height5.562"
Overall Length9.5"
Overall Width2 3/4"
Seal MaterialFelt
Shaft Locking TypeSet Screws
Static Radial Load Capacity8150 lbf.

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)16.51
Ship length (cm)26.37
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-36 Pillow Block Bearing, 2 1/4 Inch Bore, Cast Iron, Set Screws, 2 3/4 Inch Shaft Ht
€1,307.86 /unit