SEALMASTER NP-31T XLO | BF2VHE

SEALMASTER NP-31T XLO 714253 Pillow Block Bearing, 2 Bolt, 1.93 Inch Dia, Skwezloc Locking, Oil Soaked Felt Seal

Item: BF2VHE Model: NP-31T XLOCross Ref: 714253
In Stock

Get it by Monday, Jun 16

€335.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length8.13"
Base To Center Height2 1/4"
Base Width2.38"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size5/8"
Bolt Spacing Max6 1/2"
Bolt Spacing Min6"
Bore Dia.1 15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.34"
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height3/4""
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
Insert2-115T XLO
Length Through Bore2.09"
Locking Collar Outside Diameter3.38"
Lubrication TypeOil Coated Only No Factory Grease Fill
Max. Operating Temperature220°F
Max. Speed1400 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsExtra Low Drag
Outer Ring Land ProfileStandard
Overall Height4 14/25"
Overall Length8.13"
Overall Width2.38"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeLabryinth Seal
Shaft Locking TypeConcentric
Size Code2-115
Static Load Rating5216 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0984 cPS
Vibration Frequency Outer Ring Defect0.0683 cPS
Vibration Frequency Roller Spin0.0445 cPS

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)13.18
Ship length (cm)22.86
Ship width (cm)6.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-31T XLO 714253 Pillow Block Bearing, 2 Bolt, 1.93 Inch Dia, Skwezloc Locking, Oil Soaked Felt Seal
€335.06 /unit