SEALMASTER MSPD-32 | BE9RCZ

SEALMASTER MSPD-32 Pillow Block Ball Bearing Unit, 2-Bolt Base, 2 Inch Bore

Item: BE9RCZ Model: MSPD-32Cross Ref: 702182
In Stock

Get it by Wednesday, Jun 11

€710.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length10"
Base To Center Height2 3/4"
Base Width2.63"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Size5/8"
Bolt Spacing Max8.38"
Bolt Spacing Min7.13"
Bore Dia.2"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.313"
Dynamic Load Capacity9752 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height22/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2 5/8"
Insert2-2D
Length Through Bore2 5/8"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4500 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5 11/25"
Overall Length10"
Overall Width2.63"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeDouble Set Screw
Size Code2-23
Static Load Rating6601 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0987 cPS
Vibration Frequency Outer Ring Defect0.068 cPS
Vibration Frequency Roller Spin0.0437 cPS

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)16.51
Ship length (cm)26.37
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSPD-32 Pillow Block Ball Bearing Unit, 2-Bolt Base, 2 Inch Bore
€710.42 /unit