SEALMASTER MSF-54 Flange Bearing, 4 Bolt, 3 3/8 Inch Bore, Cast Iron, Set Screws, 8 7/16 Inch Length

Item: CU2KWY Model: MSF-54Cross Ref: 44A368
In Stock

Get it by Tuesday, Jun 17

€2,726.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore Dia.3 3/8"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity18681 lbf.
Flange Thickness1"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeSquare
IncludesSet Screw
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Max. Speed2125 RPM
Max. Temp.220°F
Min. Temp.-20°F
Mount Hole Center-to-center Height6 3/4"
Mount Hole Center-to-center Length6 3/4"
Mounting Bolt Size3/4"
Number Of Mounting Holes4
Overall Height8.438"
Overall Length8.438"
Overall Width3.531"
Rolling Element Rows1
Seal MaterialFelt
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity14496 lbf.
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter3 3/8"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialNLGI #2 Equivalent
Maximum Speed2125 RPM
Maximum Temperature220°F
Minimum Temperature-20°F
Number Of Mount Holes4

Shipping Info:

Ship weight (kg) 12.015
Ship height (cm)21.43
Ship length (cm)21.43
Ship width (cm)8.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSF-54 Flange Bearing, 4 Bolt, 3 3/8 Inch Bore, Cast Iron, Set Screws, 8 7/16 Inch Length
€2,726.09 /unit