SEALMASTER MSF-315 | BE4DZZ

SEALMASTER MSF-315

Item: BE4DZZ Model: MSF-315Cross Ref: 710181
In Stock

Get it by Wednesday, Jun 11

€1,198.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Size3/4"
Bolt Spacing6"
Bore Dia.75 mm
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Dynamic Load Capacity17412 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height22/25"
Grease Fitting Thread Size1/4"
Grease Fitting Thread TypeNPT
Housing Backside Inner Diameter5.56"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter3.922"
Insert5315
Length Through Bore3 1/4"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2250 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3 1/2"
Overall Length7 3/4"
Overall Width7 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-33
Static Load Rating13174 lbs.

Shipping Info:

Ship weight (kg) 9.4005
Ship height (cm)20.65
Ship length (cm)20.17
Ship width (cm)8.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSF-315
€1,198.23 /unit