SEALMASTER MFP-63 | BE6BVW

SEALMASTER MFP-63 Pillow Block Ball Bearing Unit, 4-Bolt Base, 3-15/16 Inch Bore

Item: BE6BVW Model: MFP-63Cross Ref: 701854
In Stock

Get it by Friday, Jun 13

€3,021.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length17"
Base To Center Height5"
Base Width6"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Size7/8"
Bolt Spacing Max14.06"
Bolt Spacing Min12 11/25"
Bolt Spacing Width Direction3 1/2"
Bore Dia.3 15/16"
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face2.688"
Dynamic Load Capacity29905 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height1 1/4"
Grease Fitting Thread Size1/4"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Four Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter5.172"
Insert3-315
Length Through Bore4 5/8"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed1700 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height10 1/4"
Overall Length17"
Overall Width6"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Setscrew Torque1100 lbs.-in. to 1440 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-43
Static Load Rating23553 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0986 cPS
Vibration Frequency Outer Ring Defect0.0681 cPS
Vibration Frequency Roller Spin0.044 cPS

Shipping Info:

Ship weight (kg) 35.82
Ship height (cm)45.09
Ship length (cm)32.39
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MFP-63 Pillow Block Ball Bearing Unit, 4-Bolt Base, 3-15/16 Inch Bore
€3,021.24 /unit