SEALMASTER MFCD-64 | BE4BYG

SEALMASTER MFCD-64 702348 Flange-Mount Ball Bearing Unit, 4 Inch Bore

Item: BE4BYG Model: MFCD-64Cross Ref: 702348
In Stock

Get it by Tuesday, Jun 17

€4,170.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Circle9 3/8"
Bolt Size3/4"
Bore Dia.4"
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Dynamic Load Capacity29905 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height22/25"
Grease Fitting Thread Size1/4"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter10 22/25"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter5.172"
Insert3-4
Length Through Bore5 3/8"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2400 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5.38"
Overall Length10 22/25"
Overall Width10 22/25"
Pilot ConfigurationPIloted
Pilot Depth1.09"
Pilot Diameter8.123"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeDouble Set Screw
Size Code2-43
Static Load Rating23553 lbs.

Shipping Info:

Ship weight (kg) 19.836
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)16.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MFCD-64 702348 Flange-Mount Ball Bearing Unit, 4 Inch Bore
€4,170.70 /unit