SEALMASTER MFC-314 | BE7JUB

SEALMASTER MFC-314 Flange-Mount Ball Bearing Unit, 70 Mm Bore

Item: BE7JUB Model: MFC-314Cross Ref: 710193
In Stock

Get it by Thursday, Jun 12

€973.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Circle7 1/2"
Bolt Size5/8"
Bore Dia.70 mm
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Dynamic Load Capacity14839 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter8 3/4"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter3.641"
Insert5314
Length Through Bore3.06"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2450 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3.06"
Overall Length8 3/4"
Overall Width8 3/4"
Pilot ConfigurationPIloted
Pilot Depth1.03"
Pilot Diameter6 3/8"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-215
Static Load Rating11224 lbs.

Shipping Info:

Ship weight (kg) 8.19
Ship height (cm)22.56
Ship length (cm)23.01
Ship width (cm)8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MFC-314 Flange-Mount Ball Bearing Unit, 70 Mm Bore
€973.91 /unit