SEALMASTER MFC-28C | BD7FDD

SEALMASTER MFC-28C 704143 Flange-Mount Ball Bearing Unit, 1-3/4 Inch Bore

Item: BD7FDD Model: MFC-28CCross Ref: 704143
In Stock

Get it by Friday, Jun 13

€365.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Circle5 1/8"
Bolt Size7/16"
Bore Dia.1 3/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height11/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter6.13"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
Insert3-112C
Length Through Bore2.029"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3550 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.03"
Overall Length6.13"
Overall Width6.13"
Pilot ConfigurationPIloted
Pilot Depth11/25"
Pilot Diameter4 1/4"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-115
Static Load Rating5216 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0984 cPS
Vibration Frequency Outer Ring Defect0.0683 cPS
Vibration Frequency Roller Spin0.0445 cPS

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)6.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MFC-28C 704143 Flange-Mount Ball Bearing Unit, 1-3/4 Inch Bore
€365.15 /unit