SEALMASTER ESF-31T | BF6MHK

SEALMASTER ESF-31T 705454 Flange-Mount Ball Bearing Unit, 1-15/16 Inch Bore

Item: BF6MHK Model: ESF-31TCross Ref: 705454
In Stock

Get it by Tuesday, Jun 17

€668.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size9/16"
Bolt Spacing4 3/8"
Bore Dia.1 15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionExpansion
Foot Height14/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing Backside Inner Diameter4"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
InsertAR-2-115T
Length Through Bore2.17"
Locking Collar Outside Diameter3.35"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.3"
Overall Length5.63"
Overall Width5.63"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeConcentric
Size Code2-115
Static Load Rating5216 lbs.

Shipping Info:

Ship weight (kg) 3.0825
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)6.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ESF-31T 705454 Flange-Mount Ball Bearing Unit, 1-15/16 Inch Bore
€668.59 /unit