SEALMASTER ERX-39 HI | BE2RFR

SEALMASTER ERX-39 HI

Item: BE2RFR Model: ERX-39 HICross Ref: 705061
In Stock

Get it by Wednesday, Jun 11

€324.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.2 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1.563"
Duty/seriesStandard
Dynamic Radial Load Capacity11789 lbs.
End CapNo
ExpansionNo
Housing TypeInsert ER Style
Htc8482.10.5056
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2.563"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.984"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceIncreased
Locking TypeSet Screw
Lubrication TypePTFE thickened Grease
Max. Operating Temperature400°F
Max. Speed1250 RPM
Measure UnitsInch
Misalignment TypeStatic Only
OptionsHigh Temperature
Outer Race Od4.331"
Outer Race ProfileCylindrical
Outer Race Width1 1/4"
Outer Ring Land ProfileTapered Lands
Overall Width2.563"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity8150 lbs.
Radius2/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeHigh Temp Labyrinth

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)6.68
Ship length (cm)12.07
Ship width (cm)12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ERX-39 HI
€324.26 /unit