SEALMASTER ERX-28T LO | BF6YFY

SEALMASTER ERX-28T LO

Item: BF6YFY Model: ERX-28T LOCross Ref: 704985
In Stock

Get it by Thursday, Jun 12

€176.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 3/4"
Bore ShapeStraight
Centerline To Front Face1 1/4"
Collar Outer Diameter2.297"
Duty/seriesStandard
Dynamic Radial Load Capacity7901 lbs.
End CapNo
ExpansionNo
Housing TypeInsert ER Style
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.297"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeConcentric
Lubrication TypeLithium NLGI 2 Low Torque Grease
Max. Operating Temperature220°F
Max. Speed3000 RPM
Measure UnitsInch
Misalignment TypeStatic Only
OptionsLow Drag
Outer Race Od3.347"
Outer Race ProfileCylindrical
Outer Race Width1.094"
Outer Ring Land ProfileTapered Lands
Overall Width2"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity5139 lbs.
Radius0.062"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeCut Down Felt Labyrinth

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)5.08
Ship length (cm)9.22
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ERX-28T LO
€176.20 /unit