SEALMASTER ERX-14 LO | BD8HPX

SEALMASTER ERX-14 LO

Item: BD8HPX Model: ERX-14 LOCross Ref: 704960
In Stock

Get it by Friday, Jun 13

€71.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.7/8"
Bore ShapeStraight
Cage MaterialPlastic
Centerline To Front Face0.859"
Duty/seriesStandard
Dynamic Radial Load Capacity2801 lbs.
End CapNo
ExpansionNo
Housing TypeInsert ER Style
Htc8482.10.5048
Inner Race Heat Treat MethodZone Hardened
Inner Race Length1 3/8"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter1 3/8"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeSet Screw
Lubrication TypeLithium NLGI 2 Low Torque Grease
Max. Operating Temperature220°F
Max. Speed5000 RPM
Measure UnitsInch
Misalignment TypeStatic Only
OptionsLow Drag
Outer Race Od2.047"
Outer Race ProfileCylindrical
Outer Race Width3/4"
Outer Ring Land ProfileTapered Lands
Overall Width1 3/8"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity1651 lbs.
Radius1/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeCut Down Felt Labyrinth

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)3.66
Ship length (cm)6.05
Ship width (cm)6.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ERX-14 LO
€71.33 /unit