Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER ER-43 | BD7DYK

SEALMASTER ER-43 Insert Bearing, 2 11/16 Inch Bore, 4 29/32 Inch OD, 1.375 Inch Outer Ring Wide

Item: BD7DYK Model: ER-43Cross Ref: 44A684
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€632.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ball MaterialAlloy Steel
Bearing Industry NumberER-43
Bore Diameter2 11/16"
Cage MaterialBrass
ClosureDouble Sealed
Dynamic Radial Load Capacity13971 lbf.
FinishBlack Oxide
IncludesRetaining Ring, Set Screws
Inner Ring Width2 3/4"
Load DirectionRadial
Lubrication OpeningsGrease Fitting
Outer Ring Width1.375"
Outside Diameter4 29/32"
Ring MaterialAlloy Steel
Seal MaterialFelt
Seal TypeContact
Shaft Locking TypeSet Screws
StandardsISO CERTIFIED 100-220
Static Radial Load Capacity10063 lbf.

Shipping Info:

Ship weight (kg) 2.502

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ER-43 Insert Bearing, 2 11/16 Inch Bore, 4 29/32 Inch OD, 1.375 Inch Outer Ring Wide
€632.20 /unit