SEALMASTER ER-19T | BD8YRK

SEALMASTER ER-19T Ball Insert Bearing, Cylindrical Bore, 1-3/16 Inch Inside Dia.

Item: BD8YRK Model: ER-19TCross Ref: 705575
In Stock

Get it by Thursday, Jun 12

€106.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 3/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face0.938"
Collar Outer Diameter1.594"
Duty/seriesStandard
Dynamic Radial Load Capacity4381 lbs.
End CapNo
ExpansionNo
Grease Fitting Thread Length1/4"
Grease Fitting Thread Size1/4"-28
Grease Fitting Thread TypeUNF 3A
Housing TypeInsert ER Style
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length1.563"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter1.594"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeConcentric
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed7600 RPM
Measure UnitsInch
Misalignment TypeStatic Only
Outer Race Od2.441"
Outer Race ProfileCylindrical
Outer Race Width7/8"
Outer Ring Land ProfileTapered Lands
Overall Width1.563"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity2567 lbs.
Radius1/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Set Screw Thread Length1/4"
Set Screw Thread Size1/4"-28
Set Screw Thread TypeUNF-3A

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)3.96
Ship length (cm)6.99
Ship width (cm)6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ER-19T Ball Insert Bearing, Cylindrical Bore, 1-3/16 Inch Inside Dia.
€106.82 /unit