SEALMASTER EMP-31C | BD7BCQ

SEALMASTER EMP-31C 704239 Pillow Block Bearing, 2 Bolt, 1.9375 Inch Dia, Setscrew Locking, Contact Seal

Item: BD7BCQ Model: EMP-31CCross Ref: 704239
In Stock

Get it by Friday, Jun 13

€703.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length9 1/2"
Base To Center Height2 1/2"
Base Width2 22/25"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Size5/8"
Bolt Spacing Max7 14/25"
Bolt Spacing Min5.94"
Bore Dia.1 15/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.313"
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionExpansion
Foot Height22/25"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
InsertAR-2-115C
Length Through Bore2.188"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3550 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height5.09"
Overall Length5.38"
Overall Width2 22/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-115
Static Load Rating5216 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0984 cPS
Vibration Frequency Outer Ring Defect0.0683 cPS
Vibration Frequency Roller Spin0.0445 cPS

Shipping Info:

Ship weight (kg) 5.22
Ship height (cm)14.45
Ship length (cm)24.59
Ship width (cm)8.1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER EMP-31C 704239 Pillow Block Bearing, 2 Bolt, 1.9375 Inch Dia, Setscrew Locking, Contact Seal
€703.47 /unit