SEALMASTER DRPB 215-2 | BF8BEQ

SEALMASTER DRPB 215-2

Item: BF8BEQ Model: DRPB 215-2Cross Ref: 551545
In Stock

Get it by Friday, Jun 13

€1,655.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base To Center Height3 3/4"
Base Width3 1/8"
Bearing Insert FinishUncoated
Bolt Center Max11.563"
Bolt Center Min9.313"
Bolt Size3/4"
Bore Dia.2 15/16"
Bore ShapeStraight
Centerline To Front Face2 1/4"
Collar Outer Diameter4 3/4"
Duty/seriesStandard
Dynamic Radial Load Capacity9630 lbs.
End CapNo
ExpansionNo
Foot Height2"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length4 1/2"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCI-215
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1750 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height7"
Overall Length13 1/2"
Overall Width4 1/2"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesDRPB

Shipping Info:

Ship weight (kg) 15.84
Ship height (cm)20.32
Ship length (cm)35.26
Ship width (cm)13.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER DRPB 215-2
€1,655.62 /unit