SEALMASTER CRTBF-PN23 | BE8XXH

SEALMASTER CRTBF-PN23 Pillow Block Ball Bearing Unit, Tapped Base, 1-7/16 Inch Bore

Item: BE8XXH Model: CRTBF-PN23Cross Ref: 711219
In Stock

Get it by Friday, Jun 13

€501.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length4 1/4"
Base To Center Height1 7/8"
Base Width1 22/25"
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Spacing3 1/4"
Bore Dia.1 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1"
Dynamic Load Capacity5782 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size5/16"-24
Housing BaseSolid
Housing CoatingFlouropolymer Coated
Housing ColorGray
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Tapped Base
Housing Width1 22/25"
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.8594"
InsertPN-23
Ip RatingIP69K
Length Through Bore1 11/16"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed2000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant
Outer Ring Land ProfileStandard
Overall Height3 3/4"
Overall Length4.41"
Overall Width1 22/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-17
Static Load Rating3493 lbs.
Thread Depth3/4"
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRTBF-PN23 Pillow Block Ball Bearing Unit, Tapped Base, 1-7/16 Inch Bore
€501.91 /unit