SEALMASTER CRTBC-PN205 | BF7FWV

SEALMASTER CRTBC-PN205

Item: BF7FWV Model: CRTBC-PN205Cross Ref: 712528
In Stock

Get it by Thursday, Jun 12

€242.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length3"
Base To Center Height1.438"
Base Width1 1/2"
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Spacing2"
Bore Dia.25 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.81"
Dynamic Load Capacity2801 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing ColorGray
Housing ConstructionOne Piece
Housing MaterialComposite
Housing StylePillow Block
Housing TypePillow Block, Tapped Base
Housing Width1 1/2"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.38"
InsertPN-205
Ip RatingIP69K
Length Through Bore1 3/8"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed2700 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant
Outer Ring Land ProfileStandard
Overall Height2.81"
Overall Length3"
Overall Width1 1/2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Setscrew Torque65 lbs.-in. to 85 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-015
Static Load Rating1651 lbs.
Thread Depth1/2"
Thread Size3/8"-16
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRTBC-PN205
€242.21 /unit