SEALMASTER CRPS-PN204 RMW | BD7UBU

SEALMASTER CRPS-PN204 RMW

Item: BD7UBU Model: CRPS-PN204 RMWCross Ref: 706534
In Stock

Get it by Friday, Jun 13

€212.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateNo
Base Length5"
Base To Center Height1 5/16"
Base Width1 1/2"
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size3/8"
Bolt Spacing3 3/4"
Bolt Spacing Max4.13"
Bolt Spacing Min3.38"
Bore Dia.20 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.719"
Dynamic Load Capacity2611 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height1/2"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing ColorSilver
Housing ConstructionOne Piece
Housing MaterialStainless Steel
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.188"
InsertPN-204
Ip RatingIP69K
Length Through Bore1.219"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed3100 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant Reduced Maintenance Lubed for Life
Outer Ring Land ProfileTapered Lands
Overall Height2 14/25"
Overall Length5 12/25"
Overall Width1 1/2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-012
Static Load Rating1444 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0907 cPS
Vibration Frequency Outer Ring Defect0.0593 cPS
Vibration Frequency Roller Spin0.0381 cPS

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)4.29
Ship length (cm)8.1
Ship width (cm)13.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRPS-PN204 RMW
€212.02 /unit