SEALMASTER CRFTS-PN22T | BD9VVC

SEALMASTER CRFTS-PN22T

Item: BD9VVC Model: CRFTS-PN22TCross Ref: 704394
In Stock

Get it by Thursday, Jun 12

€371.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bearing
Ability To RelubricateYes
Backside Shield/sealOptional backside shield available order separate
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing5 1/8"
Bore Dia.1 3/8"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity5782 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/4"-28
Housing ColorSilver
Housing ConstructionOne Piece
Housing MaterialStainless Steel
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.859"
InsertPN-22T
Ip RatingIP69K
Length Through Bore1.81"
Locking Collar Outside Diameter2 14/25"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed2000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant
Outer Ring Land ProfileStandard
Overall Height1.81"
Overall Height To End Cap2 3/4"
Overall Length6.13"
Overall Width3 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeConcentric
Size Code2-17
Static Load Rating3493 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0386 cPS

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRFTS-PN22T
€371.11 /unit