SEALMASTER CRFC-PN16 | BE7XTM

SEALMASTER CRFC-PN16 710966 Mounted Composite Four Bolt Flange Ball Bearing

Item: BE7XTM Model: CRFC-PN16Cross Ref: 710966
In Stock

Get it by Monday, Jun 16

€162.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Backside Shield/sealOptional backside shield available order separate
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size7/16"
Bolt Spacing2 3/4"
Bore Dia.1"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity2801 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height0.53"
Grease Fitting Thread Size1/4"-28
Housing Backside Inner Diameter2.19"
Housing ColorLight Gray
Housing ConstructionOne Piece
Housing MaterialComposite
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Housing Width3.79"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
InsertPN-16
Ip RatingIP69K
Length Through Bore1 3/8"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature150°F
Max. Speed2700 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Operating Temperature Range0°F to 150°F
OptionsCorrosion Resistant
Outer Ring Land ProfileTapered Lands
Overall Height1.438"
Overall Height To End Cap2.33"
Overall Length3.79"
Overall Width3.79"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Setscrew Torque45 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-015
Static Load Rating1651 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRFC-PN16 710966 Mounted Composite Four Bolt Flange Ball Bearing
€162.99 /unit