SEALMASTER CRBFTS-PN205 RMW | BD7UBR

SEALMASTER CRBFTS-PN205 RMW

Item: BD7UBR Model: CRBFTS-PN205 RMWCross Ref: 707070
In Stock

Get it by Thursday, Jun 12

€257.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Ball Bearing
Ability To RelubricateNo
Backside Shield/sealBackside Shield included loose in box
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size7/16"
Bolt Spacing3.8891"
Bore Dia.25 mm
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity2801 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height0.53"
Grease Fitting Thread Size1/4"-28
Housing ColorSilver
Housing ConstructionOne Piece
Housing MaterialStainless Steel
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
InsertPN-205
Ip RatingIP69K
Length Through Bore1 3/8"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed2700 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant Reduced Maintenance Lubed for Life
Outer Ring Land ProfileTapered Lands
Overall Height1.438"
Overall Length4 22/25"
Overall Width2 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Setscrew Torque45 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-015
Static Load Rating1651 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRBFTS-PN205 RMW
€257.18 /unit