SEALMASTER CRBFTC-PN24T RMW | BD9VPN

SEALMASTER CRBFTC-PN24T RMW 713398 Flange Block Bearing, 2 Bolt Flange Block, 1.5 Inch Bore, 5.7 Inch Bolt Dia

Item: BD9VPN Model: CRBFTC-PN24T RMWCross Ref: 713398
In Stock

Get it by Monday, Jun 16

€297.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Block Bearing
Ability To RelubricateNo
Backside Shield/sealBackside Shield included loose in box
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing5.6363"
Bore Dia.1 1/2"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity7340 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/4"-28
Housing ColorLight Gray
Housing ConstructionOne Piece
Housing MaterialComposite
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.063"
InsertPN-24T
Ip RatingIP69K
Locking Collar Outside Diameter2.69"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed1750 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant Reduced Maintenance Lubed for Life
Outer Ring Land ProfileTapered Lands
Overall Height2.073"
Overall Length6.94"
Overall Width4.14"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeConcentric
Size Code2-19
Static Load Rating4467 lbs.

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)5.87
Ship length (cm)11.76
Ship width (cm)19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRBFTC-PN24T RMW 713398 Flange Block Bearing, 2 Bolt Flange Block, 1.5 Inch Bore, 5.7 Inch Bolt Dia
€297.85 /unit