SEALMASTER CFML 7 | BE3GXZ

SEALMASTER CFML 7

Item: BE3GXZ Model: CFML 7Cross Ref: 1580700000
In Stock

Get it by Wednesday, Jun 11

€21.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateNo
Axial Load650
Ball Diameter0.812"
Ball FinishChrome Plated
Ball Flat Diameter0.586"
Ball MaterialAlloy Steel
Ball Width0.562"
Bearing Insert TypeRod End
Bore Dia.7/16"
ClassCommercial
ConfigurationMale
ConstructionTwo Piece Rod End
Head Diameter1 1/8"
Housing StyleMale Rod End
Housing Width0.437"
Htc8483.30.8055
Length To Center Of Ball2.13"
LubricationNo Zerk Fitting
Lubrication MethodNo Fitting
Lubrication TypeGrease
Max Static Radial Load6500
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeCFM
SeriesCommercial
Thread DirectionLH
Thread Length1.344"
Thread Size7/16"-20
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.87
Ship length (cm)6.83
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CFML 7
€21.09 /unit