SEALMASTER CFML 6T | BE9KHJ

SEALMASTER CFML 6T 1580604000 Rod End Bearing, 3/8 Inch Bore, 13/32 Inch Housing Width, Male, 3/8-24 UNF, Left Hand

Item: BE9KHJ Model: CFML 6TCross Ref: 1580604000
In Stock

Get it by Monday, Jun 16

€52.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateNo
Axial Load295
Ball Diameter0.718"
Ball FinishChrome Plated
Ball Flat Diameter0.517"
Ball MaterialAlloy Steel
Ball Width1/2"
Bearing Insert TypeRod End
Bore Dia.3/8"
ClassPrecision
ConfigurationMale
ConstructionTwo Piece Rod End
Head Diameter1"
Housing StyleMale Rod End
Housing Width0.406"
Htc8483.30.8055
Length To Center Of Ball1.94"
LinerTEFLON Fabric Liner
LubricationNo Zerk Fitting
Lubrication MethodSelf Lubricating
Lubrication TypeSelf Lubricating
Max Static Radial Load2950
Max. Ambient Temp.250°F
Misalignment Angle-6° to +6°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeCFM-T
Race MaterialTEFLON
SeriesPrecision
Thread DirectionLH
Thread Length1.219"
Thread Size3/8"-24
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)6.2
Ship width (cm)1.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CFML 6T 1580604000 Rod End Bearing, 3/8 Inch Bore, 13/32 Inch Housing Width, Male, 3/8-24 UNF, Left Hand
€52.79 /unit