SEALMASTER CFML 10T | BE6XAQ

SEALMASTER CFML 10T Male Threaded Left Hand Rod End, Bore Diameter 0.6250 Inch

Item: BE6XAQ Model: CFML 10TCross Ref: 1581004000
In Stock

Get it by Wednesday, Jun 11

€79.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateNo
Axial Load546
Ball Diameter1 1/8"
Ball FinishChrome Plated
Ball Flat Diameter0.839"
Ball MaterialAlloy Steel
Ball Width3/4"
Bearing Insert TypeRod End
Bore Dia.5/8"
ClassPrecision
ConfigurationMale
ConstructionTwo Piece Rod End
Head Diameter1 1/2"
Housing StyleMale Rod End
Housing Width0.562"
Htc8483.30.8055
Length To Center Of Ball2.63"
LinerTEFLON Fabric Liner
LubricationNo Zerk Fitting
Lubrication MethodSelf Lubricating
Lubrication TypeSelf Lubricating
Max Static Radial Load5460
Max. Ambient Temp.250°F
Misalignment Angle-8° to +8°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeCFM-T
Race MaterialTEFLON
SeriesPrecision
Thread DirectionLH
Thread Length1.594"
Thread Size5/8"-18
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)3.81
Ship length (cm)8.59
Ship width (cm)1.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CFML 10T Male Threaded Left Hand Rod End, Bore Diameter 0.6250 Inch
€79.95 /unit