SEALMASTER CFFL 5N | BE2AWQ

SEALMASTER CFFL 5N Rod End

Item: BE2AWQ Model: CFFL 5NCross Ref: 1590501000
In Stock

Get it by Wednesday, Jun 11

€20.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateYes
Across Wrench Flats0.437"
Axial Load380
Ball Diameter5/8"
Ball FinishChrome Plated
Ball Flat Diameter0.447"
Ball MaterialAlloy Steel
Ball Width0.437"
Base Diameter0.531"
Bearing Insert TypeRod End
Bore Dia.5/16"
ClassCommercial
ConfigurationFemale
ConstructionTwo Piece Rod End with Zerk Fitting
Head Diameter7/8"
Housing StyleFemale Rod End
Housing Width0.344"
Htc8483.30.8055
Length To Center Of Ball1.38"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load3800
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeCFF
SeriesCommercial
Thread DirectionLH
Thread Length0.656"
Thread Size5/16"-24
Thread TypeUNF
TypeFemale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.24
Ship length (cm)4.6
Ship width (cm)1.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CFFL 5N Rod End
€20.65 /unit