SEALMASTER AREL 6 | BE3NHK

SEALMASTER AREL 6

Item: BE3NHK Model: AREL 6Cross Ref: 1540600000
In Stock

Get it by Thursday, Jun 12

€53.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateNo
Axial Load958
Ball Diameter0.718"
Ball FinishChrome Plated
Ball Flat Diameter0.517"
Ball MaterialAlloy Steel
Ball Width1/2"
Bearing Insert TypeRod End
Bore Dia.3/8"
ClassPrecision
ConfigurationMale
ConstructionThree Piece Rod End
Head Diameter1"
Housing StyleMale Rod End
Housing Width0.406"
Htc8483.30.8055
Length To Center Of Ball1.94"
LubricationNo Zerk Fitting
Lubrication MethodNo Fitting
Lubrication TypeGrease
Max Static Radial Load9580
Max. Ambient Temp.350°F
Misalignment Angle-6° to +6°
Outer MaterialAlloy Steel
Outer Material Grade4130
Outer Material PropertyHeat Treated Corrosion Resistant Plating
Product Selection Available SwYes
Product TypeARE
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision Extra Capacity
Thread DirectionLH
Thread Length1.219"
Thread Size3/8"-24
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)6.22
Ship length (cm)6.48
Ship width (cm)1.4

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER AREL 6
€53.72 /unit