SEALMASTER AR-3-28 | BE4GAA

SEALMASTER AR-3-28

Item: BE4GAA Model: AR-3-28Cross Ref: 701209
In Stock

Get it by Friday, Jun 13

€1,181.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.2 1/2"
Bore ShapeStraight
Cage MaterialBrass
Centerline To Front Face1.688"
Duty/seriesMedium
Dynamic Radial Load Capacity13971 lbs.
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.10.5056
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2 3/4"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter3.438"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeSet Screw
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2500 RPM
Measure UnitsInch
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Race Od5.17"
Outer Race ProfileCylindrical
Outer Race Width1.453"
Outer Ring Land ProfileStandard
Overall Width2 3/4"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity10063 lbs.
Radius2/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
SeriesAR
Set Screw Thread Size7/16"-20
Type Of SealFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)7.95
Ship length (cm)13.97
Ship width (cm)14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER AR-3-28
€1,181.62 /unit