SEALMASTER AR-2-112 | BD9TJZ

SEALMASTER AR-2-112

Item: BD9TJZ Model: AR-2-112Cross Ref: 701172
In Stock

Get it by Thursday, Jun 12

€399.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 3/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1.188"
Duty/seriesStandard
Dynamic Radial Load Capacity7901 lbs.
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length1.938"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.297"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeSet Screw
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3800 RPM
Measure UnitsInch
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Race Od3.562"
Outer Race ProfileCylindrical
Outer Race Width1.172"
Outer Ring Land ProfileStandard
Overall Width1.938"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity5139 lbs.
Radius0.062"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
SeriesAR
Set Screw Thread Size5/16"-24
Type Of SealFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)5.08
Ship length (cm)9.22
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER AR-2-112
€399.21 /unit