SEALMASTER AR 12N | BE2WNY

SEALMASTER AR 12N Female Rod End Bearing

Item: BE2WNY Model: AR 12NCross Ref: 1451201000
In Stock

Get it by Thursday, Jun 12

€137.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Across Wrench Flats1"
Axial Load2320
Ball Diameter1.312"
Ball FinishChrome Plated
Ball Flat Diameter0.978"
Ball MaterialAlloy Steel
Ball Width7/8"
Base Diameter1 1/8"
Bearing Insert TypeRod End
Bore Dia.3/4"
ClassPrecision
ConfigurationFemale
ConstructionThree Piece Rod End with Zerk Fitting
Head Diameter1 3/4"
Housing StyleFemale Rod End
Housing Width0.687"
Htc8483.30.8055
Length To Center Of Ball2 22/25"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load23200
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialAlloy Steel
Outer Material Grade4130
Outer Material PropertyHeat Treated Corrosion Resistant Plating
Product Selection Available SwYes
Product TypeAR
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision Extra Capacity
Thread DirectionRH
Thread Length1.719"
Thread Size3/4"-16
Thread TypeUNF
TypeFemale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)13.84
Ship length (cm)5.59
Ship width (cm)3.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER AR 12N Female Rod End Bearing
€137.67 /unit