Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER 702299 | BD7UPT

SEALMASTER 702299

Item: BD7UPT Model: 702299
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€570.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length8 3/4"
Base To Center Height2 1/2"
Base Width2.63"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bolt Size5/8"
Bolt Spacing Max6.81"
Bolt Spacing Min5 11/25"
Bore Dia.1 11/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1 1/4"
Dynamic Load Capacity7889 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.81"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.469"
Insert3-111D
Length Through Bore2 1/2"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height4.63"
Overall Length8 3/4"
Overall Width2.63"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeDouble Set Screw
Size Code2-115
Static Load Rating5216 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0984 cPS
Vibration Frequency Outer Ring Defect0.0683 cPS
Vibration Frequency Roller Spin0.0445 cPS

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)6.68
Ship length (cm)15.09
Ship width (cm)22.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER 702299
€570.36 /unit