Flat Shipping

Flat Shipping at €24.99 + VAT

SEALMASTER 3-33 Insert Bearing, 3-33, 3 3/16 Inch Size Bore, 5 57/64 Inch Size OD | CU2KWD

SEALMASTER 3-33 Insert Bearing, 3-33, 3 3/16 Inch Size Bore, 5 57/64 Inch Size OD

Item: CU2KWD Model: 3-33Cross Ref: 44A652
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,881.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Ball MaterialAlloy Steel
Bearing Insert TypeRadial/Deep Groove Ball
Bore Dia.3.188"
Bore Dia. Tolerance-0.001" to 0"
Cage MaterialBrass
ClosureDouble Sealed
Dynamic Radial Load Capacity18681 lbf.
Element MaterialAlloy Steel
Features120° Spacing Setscrew Lock With Diamond Faceted Setscrews, 360° Grease Circulation Around The Rolling Elements, Better Retained And Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use In Sealmaster Machined Housings Only
FinishBlack Oxide
For EnvironmentHighly Dusty And Dirty
IncludesSet Screws
Inner Ring Outside Dia.4.156"
Inner Ring Width3.38"
Insert ShapeSpherical
Load DirectionRadial
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsGrease Fitting
Max. Temp.220°F
Min. Temp.-20°F
Outer Ring Width1.938"
Outside Dia.5.891"
Ring End To Center Width2.031"
Ring MaterialAlloy Steel
Rolling Element Rows1
Seal MaterialFelt
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity14496 lbf.
Bore Diameter3 3/16"
Outside Diameter5 57/64"
StandardsISO CERTIFIED 100-220

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelInsert ShapeBore Dia.Outside Dia.Outer Ring WidthDynamic Radial Load CapacityStatic Radial Load CapacityInner Ring WidthRing End To Center WidthPrice
SEALMASTER 2-34 Insert Bearing, 2-34, 3 1/4 Inch Size Bore, 5 57/64 Inch Size OD | CU2KWA 2-34Spherical3 1/4"5.891"1.938"18681 lbf.14496 lbf.3.38"2.031"€1,719.53
SEALMASTER 2-38 Insert Bearing, 2-38, 3 1/2 Inch Size Bore, 6 19/64 Inch Size OD | CU2KWB 2-38Spherical3 1/2"6.297"2"21566 lbf.16301 lbf.3.78"2.218"€1,863.64
SEALMASTER 3-111 Insert Bearing, 3-111, 1 11/16 Inch Size Bore, 3 17/32 Inch Size OD | CU2KWC 3-111Spherical1.688"3.531"1 1/8"7889 lbf.5216 lbf.2.03"1.281"€282.39
SEALMASTER ER-16 Insert Bearing, ER-16, 1 Inch Size Bore, 2 3/64 Inch Size OD | CU2KWF ER-16Cylindrical1"2.047"3/4"2801 lbf.1651 lbf.1.38"0.859"€75.80
SEALMASTER ER-23 Insert Bearing, ER-23, 1 7/16 Inch Size Bore, 2 53/64 Inch Size OD | CU2KWG ER-23Cylindrical1.438"2.828"0.938"5782 lbf.3493 lbf.1.69"1"€124.59
SEALMASTER ER-24 Insert Bearing, ER-24, 1 1/2 Inch Size Bore, 3 9/64 Inch Size OD | CU2KWH ER-24Cylindrical1 1/2"3.141"1.094"5307 lbf.4467 lbf.1.94"1.188"€133.02
SEALMASTER ER-25 Insert Bearing, ER-25, 1 9/16 Inch Size Bore, 3 9/64 Inch Size OD | CU2KWJ ER-25Cylindrical1.562"3.141"1.094"5307 lbf.4467 lbf.1.94"1.188"€272.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER 3-33 Insert Bearing, 3-33, 3 3/16 Inch Size Bore, 5 57/64 Inch Size OD
€1,881.71 /unit