SEALMASTER 3-18T | BE3XQM

SEALMASTER 3-18T

Item: BE3XQM Model: 3-18TCross Ref: 705331
In Stock

Get it by Wednesday, Jun 11

€199.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.1 1/2"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1.188"
Collar Outer Diameter2.813"
Duty/seriesMedium
Dynamic Radial Load Capacity7901 lbs.
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.813"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeConcentric
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5300 RPM
Measure UnitsInch
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Race Od3.347"
Outer Race ProfileSpherical
Outer Race Width1.094"
Outer Ring Land ProfileStandard
Overall Width2"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity5139 lbs.
Radius0.062"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Torx Cap Screw Length3/4"
Torx Cap Screw Size#10-24
Type Of SealFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)5.08
Ship length (cm)9.22
Ship width (cm)9.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER 3-18T
€199.49 /unit