SEALMASTER 2-27C | BD8DUB

SEALMASTER 2-27C 703111 Mounted Insert Only Ball Bearing

Item: BD8DUB Model: 2-27CCross Ref: 703111
In Stock

Get it by Friday, Jun 13

€265.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.2 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Centerline To Front Face1.563"
Duty/seriesStandard
Dynamic Radial Load Capacity11789 lbs.
End CapNo
Fixed Vs. ExpansionNo
Housing TypeInsert Only
Htc8482.10.5056
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2.563"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter2.984"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeSet Screw
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2550 RPM
Measure UnitsInch
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Race Od4.331"
Outer Race ProfileSpherical
Outer Race Width1 1/4"
Outer Ring Land ProfileStandard
Overall Width2.563"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity8150 lbs.
Radius2/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Set Screw Thread Size3/8"-24
Type Of SealSingle Lip Contact Seal

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)6.68
Ship length (cm)12.07
Ship width (cm)12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER 2-27C 703111 Mounted Insert Only Ball Bearing
€265.87 /unit