Flat Shipping

Flat Shipping at €24.99 + VAT

SEALFLEX 06-06-M-N Coolant Hose 3/8 inch pipe 6 Inch Length Gray | AH6WFA 36JG98

SEALFLEX 06-06-M-N Coolant Hose 3/8 inch pipe 6 Inch Length Gray

Item: AH6WFA Model: 06-06-M-NCross Ref: 36JG98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoolant Hose
ColorGray
Connection TypeMNPT
Length6"
MaterialBrass, Steel
Pipe Size3/8"
Temp. Range500°F
Connection Size3/8"
Max. Operating Temperature500°F
Overall Length6"

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialTemp. RangePrice
SEALFLEX 02-06-M-N Coolant Hose 1/8 inch pipe 6 Inch Length Gray | AH6WEF 36JG80 02-06-M-NMNPTBrass, Steel500°F€12.91
SEALFLEX 02-09-M-N Coolant Hose 1/8 inch pipe 9 Inch Length Gray | AH6WEG 36JG81 02-09-M-NMNPTBrass, Steel500°F€14.23
SEALFLEX 02-12-M-N Coolant Hose 1/8 inch pipe 12 Inch Length Gray | AH6WEH 36JG82 02-12-M-NMNPTBrass, Steel500°F€14.48
SEALFLEX 02-15-M-N Coolant Hose 1/8 inch pipe 15 Inch Length Gray | AH6WEJ 36JG83 02-15-M-NMNPTBrass, Steel500°F€15.13
SEALFLEX 02-18-M-N Coolant Hose 1/8 inch pipe 18 Inch Length Gray | AH6WEK 36JG84 02-18-M-NMNPTBrass, Steel500°F€16.36
SEALFLEX 02-21-M-N Coolant Hose 1/8 inch pipe 21 Inch Length Gray | AH6WEL 36JG85 02-21-M-NMNPTBrass, Steel500°F€17.51
SEALFLEX 02-24-M-N Coolant Hose 1/8 inch pipe 24 Inch Length Gray | AH6WEM 36JG86 02-24-M-NMNPTBrass, Steel500°F€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALFLEX 06-06-M-N Coolant Hose 3/8 inch pipe 6 Inch Length Gray
€19.80 /unit