Flat Shipping

Flat Shipping at €24.99 + VAT

SDC 55-ABCU Electric Strike, Cylindrical Locksets With Deadlatches, Heavy-Duty | CU2KRT

SDC 55-ABCU Electric Strike, Cylindrical Locksets With Deadlatches, Heavy-Duty

Item: CU2KRT Model: 55-ABCUCross Ref: 45LY18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€739.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Strike
Bolt Throw3/4"
Door Frame TypeHollow Metal
Faceplate Depth1/8"
Faceplate Height4 7/8"
Faceplate Width1 1/4"
Failure ModeFail Safe, Fail Secure
Fire RatingYes
For Use WithCylindrical Locksets With Deadlatches
IncludesMounting Hardware
Input Voltage12/24V AC/DC
MaterialStainless Steel
PerformanceHeavy Duty
Pulling Force2500 lbs.
Strike Cycles1000000
Depth1/8"
FinishSatin Stainless Steel
For Use With Door MaterialHollow Metal
Height4 7/8"
Includes HardwareHardware Included
Performance Duty Rating1-Heavy Duty
Pull Force2500 lbs.
StandardsANSI/BHMA A156.31 GRADE 1
Strike TypeCylindrical, Mortise
Ul Fire RatingUL10C
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFaceplate HeightBolt ThrowFire RatingFailure ModeMaterialDoor Frame TypeInput VoltageFaceplate DepthPrice
SDC 45-A Electric Strike, Cylindrical Locksets With Deadlatches, Heavy-Duty | CU2KRR 45-A7 15/16"3/4", 5/8"NoFail Safe, Fail SecureStainless SteelHollow Metal12/24V AC/DC1/8"€275.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC 55-ABCU Electric Strike, Cylindrical Locksets With Deadlatches, Heavy-Duty
€739.44 /unit