Flat Shipping

Flat Shipping at €24.99 + VAT

SDC 1091ADLIV Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width | CU2KRB

SDC 1091ADLIV Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width

Item: CU2KRB Model: 1091ADLIVCross Ref: 45LX72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€691.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
FinishSatin Aluminum
For Use WithAccess Control
Height8"
Length1 1/2"
Operation TypeElectromagnetic Or Manual
Width1 1/2"
Bolt Head Diameter1/2"
IncludesMounting Tabs, Power Regulator
MaterialAluminum
Overall Height8"
Overall Length1 1/2"
Overall Width1 1/2"
Product TypeMortise Bolt Lock
Throw Size3/4"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)20.32
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelHeightFinishPrice
SDC 1190AU Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width | CU2KQZ 1190AU8"Satin Aluminum€634.45
SDC 1291AHVB Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width | CU2KRA 1291AHVB8"Satin Aluminum€710.95
SDC 1490AIV Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 3/8 Inch Width | CU2KRC 1490AIV8"Satin Aluminum€630.70
SDC 110IV Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1/4 Inch Width | CU2KRD 110IV2 3/4"Satin Aluminum€273.59
SDC PD2090ALCU Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1/8 Inch Width | CU2KRE PD2090ALCU10"Satin Aluminum€783.42
SDC PD2090ARCU Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1/8 Inch Width | CU2KRF PD2090ARCU10"Satin Aluminum€775.68
SDC 1291AHV Mortise Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width | CU2KUC 1291AHV8"Satin Aluminum€612.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC 1091ADLIV Electric Bolt Lock, Electromagnetic Or Manual, Satin Aluminum, 1 1/2 Inch Width
€691.18 /unit