Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTT SAFETY X321-625021001 Scba For Law Enforcement, Aluminum, Kevlar, 5, 500 Psi Cylinder Pressure | CU2KLY

SCOTT SAFETY X321-625021001 Scba For Law Enforcement, Aluminum, Kevlar, 5, 500 Psi Cylinder Pressure

Item: CU2KLY Model: X321-625021001Cross Ref: 793ZU0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9,116.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder
Backframe MaterialAluminum
Cylinder Pressure5500 psi
Fits Brand3M Scott
For Use With Mfr. Model Number201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83
Harness MaterialKevlar
IncludesDual Uebss Pouch, Regulator With QD Hose, Snap-Change Cylinder Connection, Standard Harness
System TypeSCBA System
Compatible With Manufacturer Part Number201215-01, 201215-02, 201215-03, 201215-21, 201215-22, 201215-23, 805773-81, 805773-82, 805773-83
StandardsNFPA 1986, NIOSH APPROVED

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCylinder PressureBackframe MaterialHarness MaterialSystem TypePrice
SCOTT SAFETY API452001000101 Scba Backframe Assembly, Aluminum, 2, 216 Psi Cylinder Pressure | CU2KLU API4520010001012216 psiAluminumKevlarSCBA System€4,569.20
SCOTT SAFETY API452001000111 Scba Backframe Assembly, Aluminum, 2, 216 Psi Cylinder Pressure | CU2KLV API4520010001112216 psiAluminumKevlarSCBA System€4,852.55
SCOTT SAFETY API454001000111 Scba Backframe Assembly, Aluminum, 4, 500 Psi Cylinder Pressure | CU2KLW API4540010001114500 psiAluminumKevlarSCBA System€4,982.98
SCOTT SAFETY X321-625011001 Scba For Law Enforcement, Aluminum, Kevlar, 5, 500 Psi Cylinder Pressure | CU2KLX X321-625011001-----
RFQ
SCOTT SAFETY X321-614020011 SCBA With CGA Threaded Cylinder Connection, 4500 psi, Aluminum, Kevlar | CU2KMP X321-6140200114500 psiAluminumKevlarSCBA System€7,223.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTT SAFETY X321-625021001 Scba For Law Enforcement, Aluminum, Kevlar, 5, 500 Psi Cylinder Pressure
€9,116.85 /unit