Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTSMAN SC10-A Water Filter System Prefilter | AC6XBA 36P049

SCOTSMAN SC10-A Water Filter System Prefilter

Item: AC6XBA Model: SC10-ACross Ref: 36P049
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System Prefilter
Depth12"
Height5"
MaterialFiber, Plastic
Width5"
For Use WithIce Makers
Maximum Pressure80 psi
Maximum Temperature100°F
Minimum Pressure20 psi
Minimum Temperature40°F
Outside Diameter6"
Overall Height17"
Overall Length6"
ReducesDirt, Sediment
SeriesSC Series
StandardsCULUS, ISO 9001:2015, NSF

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)14.22
Ship length (cm)48.01
Ship width (cm)15.75
HS code8421210000
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialPrice
SCOTSMAN SC20-A Water Filter System Prefilter | AC6XBC 36P051 SC20-A20"5"Fiber, Plastic€160.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN SC10-A Water Filter System Prefilter
€247.22 /unit