SCOTSMAN MC0630MA-32 Ice Maker, Air, Dice Cube Type, 600 lb Ice Production per Day, Antimicrobial | CN2RHZ C0630MA-32 / 36N947

SCOTSMAN MC0630MA-32 Ice Maker, Air, Dice Cube Type, 600 lb Ice Production per Day, Antimicrobial

Item: CN2RHZ Model: MC0630MA-32Cross Ref: 801T34
In Stock

Get it by Tuesday, Jun 17

€5,058.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine
AntimicrobialYes
Condenser CoolingAir
Cube TypeDice
Current15A
Drain Type1/2" FPT, 3/2" FPT
Energy Star CertifiedYes
FeaturesProvides Real Time Diagnostics
Frequency60 Hz
Ice Machine StyleModular
Ice Production Per Day600 lbs.
Maximum Water Pressure80 psi
Minimum Water Pressure20 psi
Overall Depth24"
Overall Height23"
Overall Width30"
Power SourceElectric
Refrigerant TypeR-404A
StandardsAHRI, CUL, ISO, NSF
Voltage208-230V
Water Inlet Connection Size3/8"
Water Inlet Connection TypeFPT
Water Supply Connection Type3/8" FPT
Weight600 lbs.

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)58.42
Ship length (cm)60.96
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelMPNPrice
SCOTSMAN MC0322MA-1 Ice Maker, Air, Dice Cube Type, 300 lb Ice Production per Day, Antimicrobial | CN2RHQ C0322MA-1 / 36N931 MC0322MA-1MC0322MA-1€3,363.03
SCOTSMAN MC0322SA-1 Ice Maker, Air, Half Dice Cube Type, 300 lb, Antimicrobial, 201 to 600 lb | CN2RHR C0322SA-1 / 36N933 MC0322SA-1MC0322SA-1€3,363.03
SCOTSMAN MC0330MA-1 Ice Maker, Air, Dice Cube Type, 300 lb Ice Production per Day, Antimicrobial | CN2RHT C0330MA-1 / 36N935 MC0330MA-1MC0330MA-1€3,141.27
SCOTSMAN MC0330SA-1 Ice Maker, Air, Half Dice Cube Type, 300 lb, Antimicrobial, 201 to 600 lb | CN2RHU C0330SA-1 / 36N937 MC0330SA-1MC0330SA-1€3,141.27
SCOTSMAN MC0522MA-1 Ice Maker, Air, Dice Cube Type, 500 lb, Antimicrobial, 201 to 600 lb | CN2RHV C0522MA-1 / 36N939 MC0522MA-1MC0522MA-1€3,534.30
SCOTSMAN MC0522SA-1 Ice Maker, Air, Half Dice Cube Type, 500 lb, Antimicrobial, 201 to 600 lb | CN2RHW C0522SA-1 / 36N941 MC0522SA-1MC0522SA-1€3,534.30
SCOTSMAN MC0530MA-1 Ice Maker, Air, Dice Cube Type, 500 lb Ice Production per Day, Antimicrobial | CN2RHX C0530MA-1 / 36N943 MC0530MA-1MC0530MA-1€3,489.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN MC0630MA-32 Ice Maker, Air, Dice Cube Type, 600 lb Ice Production per Day, Antimicrobial
€5,058.66 /unit