SCOTSMAN KBC1P Bin Caster Kit | AC6WZT 36P015

SCOTSMAN KBC1P Bin Caster Kit

Item: AC6WZT Model: KBC1PCross Ref: 36P015
In Stock

Get it by Tuesday, Jun 17

€297.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Caster Kit
Depth24"
Height6"
MaterialRubber, Steel
Width5"
Compatible With Manufacturer Model NumberB330P, B530P
For Use WithBins

Shipping Info:

Ship weight (kg) 9
Ship height (cm)15.24
Ship length (cm)60.96
Ship width (cm)12.7
HS code8418910000
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialPrice
SCOTSMAN KBC1 Bin Caster Kit | AC6WZR 36P014 KBC16"6"Rubber, Steel€237.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN KBC1P Bin Caster Kit
€297.99 /unit