SCOTSMAN F1222A-32 Ice Machine Modular 1100 Lb. | AC6WYJ 36N980

SCOTSMAN F1222A-32 Ice Machine Modular 1100 Lb.

Item: AC6WYJ Model: F1222A-32Cross Ref: 36N980
In Stock

Get it by Tuesday, Jun 17

€8,152.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine
Amps12.2A
Condenser CoolingAir
Cube TypeFlake
Drain Size3/4"
Ice Machine StyleModular
Ice Production Per Day1100 lbs.
Inlet Size3/8"
MaterialStainless Steel
Overall Depth24"
Overall Height27"
Overall Width30"
Warranty3 yrs.
AntimicrobialYes
ColorSilver
Control TypeNot a Dispenser
Current13.2A
Drain Type3/4" FPT
Energy Star CertifiedYes
FeaturesFront Breathing, Maintenance Free Bearings, No Side Clearance, One Touch Cleaning, Operational Footprint, Sealed, Stainless Steel Evaporator and Auger, Unit Specific QR Code
Frequency60 Hz
Maximum Water Pressure80 psig
Minimum Water Pressure20 psig
Power SourceElectric
Refrigerant TypeR-404A
StandardsAGION, AHRI, CULUS, DEA IN THE USA, DOE 2018, ISO, NAFEM, NSF, REVIT
Voltage208/230V AC
Water Inlet Connection Size3/8"
Water Inlet Connection TypeFlare
Water Supply Connection Type3/8" Flare

Shipping Info:

Ship weight (kg) 99.79
Ship height (cm)68.58
Ship length (cm)60.96
Ship width (cm)55.88
HS code8418690110
Country of OriginUS

Product Variants

ProductModelCondenser CoolingCube TypeIce Production Per DayOverall HeightOverall WidthOverall DepthInlet SizeDrain SizePrice
SCOTSMAN C0322SW-1 Ice Machine Modular 366 Lb. | AC6WWK 36N934 C0322SW-1WaterSmall366 lbs.23"22"24"3/8"3/4"€3,850.19
SCOTSMAN C0330MA-1 Ice Machine Modular 350 Lb. | AC6WWL 36N935 C0330MA-1AirMedium400 lbs.23"30"24"3/8"3/4"€3,720.60
SCOTSMAN C0330SW-1 Ice Machine Modular 400 Lb. | AC6WWP 36N938 C0330SW-1WaterSmall420 lbs.23"30"24"3/8"3/4"€4,679.29
SCOTSMAN C0522SW-1 Ice Machine Modular 549 Lb. | AC6WWU 36N942 C0522SW-1WaterSmall549 lbs.23"22"24"3/8"3/4"€4,036.50
SCOTSMAN C0530SA-1 Ice Machine Modular 525 Lb. | AC6WWX 36N945 C0530SA-1AirSmall525 lbs.23"30"24"3/8"3/4"€4,170.15
SCOTSMAN C0530SW-1 Ice Machine Modular 500 Lb. | AC6WWY 36N946 C0530SW-1WaterSmall500 lbs.23"30"24"3/8"3/4"€4,170.15
SCOTSMAN C0630MA-32 Ice Machine Modular 776 Lb. | AC6WWZ 36N947 C0630MA-32AirMedium776 lbs.23"30"24"3/8"3/4"€4,957.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN F1222A-32 Ice Machine Modular 1100 Lb.
€8,152.65 /unit