SCOTSMAN B842S Ice Storage Bin 778 Lb Capacity | AC6WVY 36N923

SCOTSMAN B842S Ice Storage Bin 778 Lb Capacity

Item: AC6WVY Model: B842SCross Ref: 36N923
In Stock

Get it by Tuesday, Jun 17

€1,733.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Storage Bin
Depth34"
Door TypeTop Hinged
FinishStainless Steel
Height50"
MaterialStainless Steel
Storage Capacity778 lbs.
TypeCommercial
Width42"
AntimicrobialNo
Drain TypeRecessed Drain
IncludesIce Scoop
Includes LegsYes
Liner MaterialPolyethylene
Overall Depth42"
Overall Height44"
Overall Width34"
StandardsISO 9001:2000, NSF

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)124.46
Ship length (cm)91.44
Ship width (cm)114.3
HS code8418910000
Country of OriginUS

Product Variants

ProductModelStorage CapacityFinishDoor TypeTypePrice
SCOTSMAN B322S Ice Storage Bin 370 Lb Capacity | AC6WVU 36N919 B322S370 lbs.Stainless SteelTop HingedCommercial€1,169.19
SCOTSMAN B330P Ice Storage Bin 344 Lb Capacity | AC6WVV 36N920 B330P344 lbs.PlasticTop HingedCommercial€1,114.74
SCOTSMAN B530P Ice Storage Bin 536 Lb Capacity | AC6WVW 36N921 B530P536 lbs.PlasticTop HingedCommercial€1,212.75
SCOTSMAN B530S Ice Storage Bin 536 Lb Capacity | AC6WVX 36N922 B530S536 lbs.Stainless SteelTop HingedCommercial€1,287.99
SCOTSMAN B948S Ice Storage Bin 893 Lb Capacity | AC6WVZ 36N924 B948S893 lbs.Stainless SteelTop HingedCommercial€1,841.40
SCOTSMAN BH1300BB Ice Storage Bin 1400 Lb Capacity | AC6WWC 36N927 BH1300BB1400 lbs.GalvanizedTop HingedCommercial€5,293.35
SCOTSMAN BH1600SS Ice Storage Bin 1755 Lb Capacity | AC6WWF 36N930 BH1600SS1755 lbs.Stainless SteelTop HingedCommercial€6,802.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN B842S Ice Storage Bin 778 Lb Capacity
€1,733.49 /unit